UB Plus Ultimate Barrier Disposable Coverall with Elastic Ankle, Large, Yellow, 26 in Chest
Mfr # 3679B/L
Zoro # G716311725
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Inseam
29.1 in
Cuff Style
Elastic
Color
Yellow
Material
PolySafe
Ankle Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3679B/L
Zoro #
G716311725
UPC #
662909361325
Country of Origin
China
Dimensions
Size
L
Details
Inseam
29.1 in
Cuff Style
Elastic
Color
Yellow
Material
PolySafe
Ankle Closure
Elastic
Closure Type
Zipper
Seam Style
Bound
Fabric Weight
82 gsm
Description
PIP disposable coverall ultimate barrier, series: 3679B UB plus, large size, yellow, 26 in chest, 29.1 in inseam length, bound seam, front zipper closure, resists: dry particulates and liquid splash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.