UB Plus Ultimate Barrier Disposable Coverall with Elastic Ankle, X-Large, Yellow, 27.6 in Chest
Mfr # 3679B/XL
Zoro # G716311718
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Ankle Closure
Elastic
Closure Type
Zipper
Cuff Style
Elastic
Seam Style
Bound
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3679B/XL
Zoro #
G716311718
UPC #
662909361349
Country of Origin
China
Dimensions
Size
XL
Details
Ankle Closure
Elastic
Closure Type
Zipper
Cuff Style
Elastic
Seam Style
Bound
Color
Yellow
Inseam
29-1/2 in
Material
PolySafe
Fabric Weight
82 gsm
Description
PIP disposable coverall ultimate barrier, series: 3679B UB plus, extra-large size, yellow, 27.6 in chest, 29-1/2 in inseam length, bound seam, front zipper closure, resists: dry particulates and liquid splash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.