UB Plus Ultimate Barrier Disposable Coverall with Hood, 2XL, Yellow, 29.1 in Chest
Mfr # 3678B/2XL
Zoro # G016311708
product price:Â $300.99
/ea
Free Shipping & Returns
Key Features
Inseam
30.3 in
Cuff Style
Elastic
Seam Style
Bound
Closure Type
Zipper
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3678B/2XL
Zoro #
G016311708
UPC #
662909361288
Country of Origin
Sri Lanka
Dimensions
Size
2XL
Details
Inseam
30.3 in
Cuff Style
Elastic
Seam Style
Bound
Closure Type
Zipper
Color
Yellow
Material
PolySafe
Ankle Closure
Elastic
Fabric Weight
82 gsm
Description
PIP disposable coverall ultimate barrier, series: 3678B UB plus, 2 extra-large size, yellow, 29.1 in chest, 30.3 in inseam length, bound seam, front zipper closure, resists: dry particulates and liquid splash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.