Ultra Lightweight General Purpose Gloves, Coated, 2XL, Microfoam Nitrile Palm, Nylon, Blue

  • Mfr # 34-274/XXL

  • Zoro # G516494345


product price:  $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Glove Coating Coverage
Palm & Fingers
Color
Blue
Cuff Style
Knit Wrist
Glove Size
2XL
Length
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-274/XXL
Zoro #
G516494345
UPC #
616314128141
Country of Origin
United States

Dimensions

Glove Size
2XL
Length
9.1 in

Details

Glove Coating Coverage
Palm & Fingers
Color
Blue
Cuff Style
Knit Wrist

Description

PIP MaxiFlex Elite general purpose gloves ultra lightweight, series: 34-274, coated glove type, 2XL, microfoam nitrile palm, nylon, blue, seamless knit style, nylon lining, continuous knit wrist cuff, microfoam nitrile coating, palm and fingers coating coverage, 9.1 in length, resists: abrasion, cut, puncture and tear. MaxiFlex Elite completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex Elite delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.