Ultra Lightweight General Purpose Gloves, Coated, Large, Microfoam Nitrile Palm, Nylon, Blue

  • Mfr # 34-274/L

  • Zoro # G716311565


product price: $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Glove Size
L
Color
Blue
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Length
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-274/L
Zoro #
G716311565
UPC #
616314128097
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Length
8.7 in

Details

Color
Blue
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist

Description

PIP ATG MaxiFlex Elite general purpose gloves ultra lightweight, series: 34-274, coated glove type, large size, microfoam nitrile palm, nylon, blue, seamless knit style, nylon lining, continuous knit wrist cuff, microfoam nitrile coating, fingers and palm coating coverage, 8.7 in L, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.