Zoro Homepage

Unhemmed, 8/7/2009 Length, White, Size Women's

  • Mfr # 97-501

  • Zoro # G008597417


product price: $14.09
/ea

Key Features

Color
White
Glove Length
8/7/2009
Glove Coating Material
Cotton
Design
Unhemmed
Fabric Weight
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-501
Zoro #
G008597417
UPC #
616314001918
Country of Origin
China

Dimensions

Glove Size
Women's
Glove Length
8/7/2009

Details

Item
Unhemmed
Color
White
Glove Coating Material
Cotton
Design
Unhemmed
Fabric Weight
Light
Application
Ideal for inspection and electronics assembly.
Glove Materials
Cotton

Description

Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands. Can be used as liners under disposable and unsupported liquid proof gloves. Ladies' size for true fit on female hands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.