Zoro Homepage

Unhemmed, 8/9/2010 Length, White, Size Men's

  • Mfr # 97-500

  • Zoro # G908597388


product price: $11.99
/ea

Key Features

Color
White
Glove Length
8/9/2010
Glove Coating Material
Cotton
Application
Ideal for inspection and electronics assembly.
Fabric Weight
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-500
Zoro #
G908597388
UPC #
1616314001901
Country of Origin
China

Dimensions

Glove Size
Men's
Glove Length
8/9/2010

Details

Item
Unhemmed
Color
White
Glove Coating Material
Cotton
Application
Ideal for inspection and electronics assembly.
Fabric Weight
Light
Glove Materials
Cotton
Design
Unhemmed

Description

  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.