Shop PIP
See all product information
Create Account
Unisex Cut-Resistant Gloves, S, MicroFoam/Nitrile Coating, Continuous Knit Wrist Cuff, Black/Green
- Mfr # 34-8743/S
- Zoro # G416311834
product price:Â
$
12.39
/ea
Sold in multiples of 12 for
$148.68
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
MicroFoam/Nitrile
Color
Green
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-8743/S
- Zoro #
- G416311834
- UPC #
- 616314155505
- Country of Origin
- China
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- MicroFoam/Nitrile
- Color
- Green
- ANSI/ISEA Abrasion Level
- 3
- Cuff Style
- Knit Wrist
- ANSI/ISEA Cut Grams
- 555
- Glove Construction
- Coated Seamless Knit
- Palm Material
- MicroFoam/Nitrile
- Series
- 34-8743
- Glove Lining Material
- Engineered Yarn
- Glove Features
- Resists Abrasion, Cut, Puncture and Tear
Dimensions
- Glove Size
- S
- Glove Length
- 8-1/2 in
Description
PIP MaxiFlex Cut cut-resistant gloves unisex, series: 34-8743, small, MicroFoam/nitrile palm, MicroFoam/nitrile coating, black/green, seamless style, engineered yarn lining, continuous knit wrist cuff, 8-1/2 in length, A2 ANSI cut-resistance level, resists: abrasion, cut, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.