Unisex General Purpose Gloves, Coated/Work, Full-Finger Style, Small, Foam Nitrile Palm, Gray/White
Mfr # 715SNFLW/S
Zoro # G416311490
product price: $4.85
/ea
Sold in multiples of 12 for $58.20
Key Features
Color
White
Glove Coating Coverage
Palm & Fingers
Glove Size
S
Length
8.7 in
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
715SNFLW/S
Zoro #
G416311490
UPC #
662909071910
Country of Origin
China
Dimensions
Glove Size
S
Length
8.7 in
Details
Color
White
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Description
PosiGrip general purpose gloves unisex, series: 715SNFLW, coated/work glove, small, foam nitrile palm, nylon, gray/white, full-finger style, unlined lining, ribbed knit wrist cuff, foam nitrile coating, fingers and palm coating coverage, 8.7 in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.