Unisex General Purpose Gloves, Coated/Work, Full Finger/Seamless Style, XL, Polyurethane Palm, Black
Mfr # 713SUCB/XL
Zoro # G616311597
product price:Â $2.75
/ea
Sold in multiples of 144 for $396.00
Key Features
Glove Size
XL
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Length
10-1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713SUCB/XL
Zoro #
G616311597
UPC #
662909072795
Country of Origin
China
Dimensions
Glove Size
XL
Length
10-1/4 in
Details
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Color
Black
Description
PosiGrip general purpose gloves unisex, series: 713SUCB, coated/work glove type, extra-large, polyurethane palm, nylon, black, full finger/seamless, ribbed knit wrist cuff, polyurethane, fingers and palm coating coverage, 10-1/4 in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.