Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex General Purpose Gloves, Coated/Work, Full Finger/Wing Thumb Style, L, Nitrile/Rubber Palm

  • Mfr # 4550RFFC

  • Zoro # G816311663


product price: $5.79
/ea
Sold in multiples of 12 for $69.48

Key Features

Cuff Style
Safety
Glove Size
L
Glove Coating Coverage
Full
Length
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4550RFFC
Zoro #
G816311663
UPC #
662909415097
Country of Origin
China

Dimensions

Glove Size
L
Length
10.8 in

Details

Cuff Style
Safety
Glove Coating Coverage
Full

Description

PIP general purpose gloves unisex, coated/work glove type, L, nitrile/rubber palm, nitrile, full finger/wing thumb, jersey, starched safety cuff, nitrile/rubber, full coverage coating coverage, 10.8 in length, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.