Unisex General Purpose Gloves, Coated/Work, Seamless, Large, Latex Palm, 10 ga Polyester, Blue/Gray
Mfr # 700SLCE/L
Zoro # G816311564
product price: $2.39
/eaSold in multiples of 12 for $28.68
Key Features
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm and Fingers
Length
9-1/2 in
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700SLCE/L
Zoro #
G816311564
UPC #
662909059253
Country of Origin
China
Dimensions
Length
9-1/2 in
Glove Size
L
Details
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm and Fingers
Description
PosiGrip general purpose gloves, unisex, series: 700SLCE, coated/work glove type, L, latex palm, 10 ga polyester, blue/gray, seamless style, knit wrist cuff, latex coating, palm and fingers coating coverage, 9-1/2 in length, resists: abrasion and Cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.