Unisex General Purpose Gloves, Drivers/Work, Gunn Cut/Keystone Thumb Style, 2XL, Natural
Mfr # 994K/XXL
Zoro # G516311598
product price:Â $9.89
/ea
Sold in multiples of 12 for $118.68
Key Features
Glove Coating Coverage
Uncoated
Glove Materials
Grain pigskin leather
Cuff Style
Slip-On
Length
10-1/2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
994K/XXL
Zoro #
G516311598
UPC #
662909994233
Country of Origin
Malaysia
Dimensions
Glove Size
2XL
Length
10-1/2 in
Details
Glove Coating Coverage
Uncoated
Glove Materials
Grain pigskin leather
Cuff Style
Slip-On
Color
Natural
Description
PIP general purpose gloves, unisex, series: 994K, drivers/work glove type, 2XL, grain pigskin leather palm, grain pigskin leather, natural, gunn cut/keystone thumb style, unlined, slip-on cuff, Uncoated coating, Shirred elastic Wrist closure, 10-1/2 in length, resists: Heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.