Unisex General Purpose Gloves, Drivers/Work, Gunn Cut/Keystone Thumb Style, Large, Natural

  • Mfr # 994K/L

  • Zoro # G616311641


product price: $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Glove Coating Coverage
Uncoated
Glove Materials
Grain pigskin leather
Color
Natural
Cuff Style
Slip-On
Length
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994K/L
Zoro #
G616311641
UPC #
662909994127
Country of Origin
India

Dimensions

Glove Size
L
Length
9-1/2 in

Details

Glove Coating Coverage
Uncoated
Glove Materials
Grain pigskin leather
Color
Natural
Cuff Style
Slip-On

Description

PIP general purpose gloves unisex, series: 994K, drivers/work glove type, large, grain pigskin leather palm, grain pigskin leather, natural, gunn cut/keystone thumb, unlined, slip-on cuff, uncoated, shirred elastic wrist closure, 9-1/2 in L, resists: heat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.