Unisex General Purpose Gloves, Drivers/Work, Gunn Cut/Keystone Thumb Style, Small, Natural
Mfr # 994K/S
Zoro # G116311523
product price: $9.69
/eaSold in multiples of 12 for $116.28
Key Features
Glove Coating Coverage
Uncoated
Glove Materials
Grain pigskin leather
Cuff Style
Slip-On
Length
8-3/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
994K/S
Zoro #
G116311523
UPC #
662909791139
Country of Origin
India
Dimensions
Glove Size
S
Length
8-3/4 in
Details
Glove Coating Coverage
Uncoated
Glove Materials
Grain pigskin leather
Cuff Style
Slip-On
Color
Natural
Description
PIP general purpose gloves unisex, series: 994K, drivers/work glove type, small, grain pigskin leather palm, grain pigskin leather, natural, gunn cut/keystone thumb, unlined, slip-on cuff, uncoated, shirred elastic wrist closure, 8-3/4 in L, resists: heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.