Unisex General Purpose Gloves, Drivers/Work, Gunn Cut/Keystone Thumb Style, X-Large, Natural
Mfr # 994K/XL
Zoro # G016311579
product price:Â $9.69
/ea
Sold in multiples of 12 for $116.28
Key Features
Glove Materials
Grain pigskin leather
Glove Coating Coverage
Uncoated
Cuff Style
Slip-On
Length
10 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
994K/XL
Zoro #
G016311579
UPC #
662909994110
Country of Origin
Bangladesh
Dimensions
Glove Size
XL
Length
10 in
Details
Glove Materials
Grain pigskin leather
Glove Coating Coverage
Uncoated
Cuff Style
Slip-On
Color
Natural
Description
PIP general purpose gloves unisex, series: 994K, drivers/work glove type, extra-large, grain pigskin leather palm, grain pigskin leather, natural, gunn cut/keystone thumb style, unlined lining, slip-on cuff, uncoated coating, shirred elastic wrist closure, 10 in length, resists: heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.