Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex General Purpose Gloves, Leather Palm/Work, Gunn Cut/Keystone Thumb Style, L

  • Mfr # 994KF/L

  • Zoro # G916311495


product price: $13.89
/ea
Sold in multiples of 12 for $166.68

Key Features

Glove Coating Coverage
Uncoated
Glove Materials
Cotton/Tough grain pigskin leather
Glove Size
L
Cuff Style
Slip-On
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994KF/L
Zoro #
G916311495
UPC #
662909746436
Country of Origin
Haiti

Dimensions

Glove Size
L
Length
10 in

Details

Glove Coating Coverage
Uncoated
Glove Materials
Cotton/Tough grain pigskin leather
Cuff Style
Slip-On

Description

PIP general purpose gloves unisex, series: 994KF, leather palm/work glove type, L, tough grain pigskin leather palm, cotton/Tough grain pigskin leather, tan, gunn cut/keystone thumb style, fleece lining, slip-on cuff, uncoated coating, shirred elastic wrist closure, 10 in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.