Unisex General Purpose Gloves, Leather Palm/Work, Gunn Cut/Keystone Thumb Style, XL
- Mfr # 994KF/XL
- Zoro # G616311580
product price:Â
$
11.99
/ea
Sold in multiples of 12 for
$143.88
Key Features
Glove Materials
Cotton/Tough Grain Pigskin Leather
Glove Coating Coverage
Uncoated
Length
10-1/4 in
Cuff Style
Slip-On
Glove Style
Leather Palm/Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 994KF/XL
- Zoro #
- G616311580
- UPC #
- 662909746337
- Country of Origin
- Haiti
Dimensions
- Glove Size
- XL
- Length
- 10-1/4 in
Details
- Glove Materials
- Cotton/Tough Grain Pigskin Leather
- Glove Coating Coverage
- Uncoated
- Cuff Style
- Slip-On
- Glove Style
- Leather Palm/Work
- Series
- 994KF
- Color
- Tan
- Lining
- Fleece
Description
PIP general purpose gloves unisex, series: 994KF, leather palm/work glove type, extra-large, tough grain pigskin leather palm, cotton/tough grain pigskin leather, tan, gunn cut/keystone thumb, fleece, slip-on cuff, uncoated, shirred elastic wrist closure, 10-1/4 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.