Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gray, 2XL 12 PK

  • Mfr # 68-162/XXL

  • Zoro # G9129473


product price: $63.99
/pk 12, $5.33/ea

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-162/XXL
Zoro #
G9129473
UPC #
616314151576
Country of Origin
India

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Glove Length
10 3/16 in
Cuff Length
2 1/2 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Stitching Material
Nylon
Sold As
Pair
Standards
Not Tested
Insulated
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Anti-Static
No
Leather Glove Liner Type
Unlined
Glove Back Color
Gray
Leather Color
Gray
Brand and Series
PIP(R) 68-162
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Shirred Slip-On
Series
68-162
Biodegradable
Non-Biodegradable
Glove Materials
Cowhide
Reflective Backing
No
Leather Coverage Style
Full Leather
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Pairs per Package
12
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Palm Color
Gray
Cuff Color
Beige
Oil-Resistant
No
Cuff Material
Leather
Finger Coverage
Full Finger
Palm Style
Single Layer
EN 388 Rating
Not Tested
Palm/Back Material
Cowhide
Minimum Temperature
Not Rated
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products