Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Unlined Leather Drivers Gloves, S, PK12 68-162/S

Unlined Leather Drivers Gloves, S, PK12 (Discontinued)

  • Mfr # 68-162/S
  • Zoro # G9129421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-162/S
Zoro #
G9129421
UPC #
616314056420
Country of Origin
Unknown

Dimensions

Glove Size
S
Cuff Length
2 1/2 in
Glove Length Style
Standard
Glove Length
9 1/10 in

Details

Item
Cowhide Drivers,Keystone Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Stitching Material
Nylon
Insulated
No
Sold As
Pair
Leather Glove Style
Drivers
Leather Color
Gray
Brand and Series
PIP(R) 68-162
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Shirred Slip-On
Glove Back Color
Gray
Series
68-162
Glove Hand Style
Left and Right
Anti-Static
No
Minimum Temperature
Not Rated
Glove Construction
Cut and Sewn
Stitching Type
Standard
Hand Protection Style
Glove
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Oil-Resistant
No
Includes Double Palm
No
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Color (Palm/Back)
Gray / Gray
Cuff Material
Leather
Cuff Color
Beige
EN 388 Rating
Not Tested
Palm/Back Material
Cowhide
Palm Color
Gray
Palm Style
Single Layer

Description

Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.