Zoro Homepage

Unlined Pant, w/Black Trim On Bottom, 3X Large, Hi-Vis Yellow, Polyester

  • Mfr # 318-1757-YEL/3X

  • Zoro # G0624730


product price: $27.29
/ea

Key Features

Size
3X Large
Material
Polyester
Color
Hi-Vis Yellow
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318-1757-YEL/3X
Zoro #
G0624730
UPC #
616314055812
Country of Origin
China

Dimensions

Size
3X Large

Details

Item
Unlined Pant,w/Black Trim On Bottom
Material
Polyester
Color
Hi-Vis Yellow
Number of Pockets
2

Description

Unlined Pant,w/Black Trim On Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.