
Unlined Pant, w/Black Trim On Bottom, 5XL, Hi-Vis Yellow, Polyester
Mfr # 318-1757-YEL/5X
Zoro # G0624712
product price: $28.79
/eaKey Features
Size
5XL
Material
Polyester
Color
Hi-Vis Yellow
Number of Pockets
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318-1757-YEL/5X
Zoro #
G0624712
UPC #
616314056109
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Unlined Pant,w/Black Trim On Bottom
Material
Polyester
Color
Hi-Vis Yellow
Number of Pockets
2
Description
Unlined Pant,w/Black Trim On Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.