Shop PIP
See all product information
Create Account
Unsupported Nitrile, Flock Lined with Raised Diamond Grip, 18 Mil, 12PK
- Mfr # 52N104/11
- Zoro # G324206802
product price:Â
$
47.95
/pk of 12, $4.00/ea
Key Features
Application
Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52N104/11
- Zoro #
- G324206802
- UPC #
- -
- Country of Origin
- Sri Lanka
- Application
- Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
- Color
- Green
Dimensions
- Glove Size
- 11
Description
Medium weight construction and hand specific design provide real comfort with protection, Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles, Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables, Flock lining provides increased comfort and ease of donning, Straight cuff adds additional length to protect the forearm from liquid run-off, Raised Diamond pattern for an enhanced grip, Chlorinated to harden and cleanse the surface of the glove, Complies with FDA food handling requirements 21 CFR, Part 177
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.