Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XS 12 PK

  • Mfr # 719DGU/XS

  • Zoro # G4070756


product price:  $35.59
/pk 12, $2.97/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719DGU/XS
Zoro #
G4070756
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
8 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Barracuda(R) 719DGU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
750
Glove Construction
Seamless Knit
Glove Liner Material
HPPE
Glove Coating Color
Gray
Silicone-Free
No
Biodegradable
Non-Biodegradable
Anti-Static
No
ANSI/ISEA Puncture Level
Not Rated
Cut-Resistance Coverage
Full
Brand and Series
PIP Barracuda(R) 719DGU
Touchscreen Compatible
No
Latex-Free
No
ANSI/ISEA Cut Load
750
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
Knit Material Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.