Zoro Homepage

V1(TM) Passive Earmuff, 23 dB NRR, Foldable

  • Mfr # 263-V1NB

  • Zoro # G112041707


product price: $15.99
/pr

Key Features

Series
V1(TM)
Noise Reduction Rating
23 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263-V1NB
Zoro #
G112041707
UPC #
-
Country of Origin
China

Details

Item
Passive Earmuff
Series
V1(TM)
Noise Reduction Rating
23 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S3.19-1974
Features
Non-Slip Strap with Hook and Loop Size Adjustment
Earmuff Type
Foldable
Electrically Insulated
Yes
For Use With
Conjunction with Bump Caps, Hard Hats without Universal Slots
Compatible Manufacturer Model Number
Cup Color
Black/Green
Includes
Neckband
Earmuff Style
Neckband
Ear Muff Style
Behind-the-Neck
Protection Type
Passive
Color
Neon Green

Description

Passive Earmuff, Earmuff Style Behind-the-Neck, Noise Reduction Rating 23 dB, Dielectric Yes, Cushion Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.