Zoro Homepage

V2(TM) Passive Earmuff, 25 dB NRR, Foldable

  • Mfr # 263-V2NB

  • Zoro # G012041722


product price: $16.69
/pr

Key Features

Series
V2(TM)
Noise Reduction Rating
25 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263-V2NB
Zoro #
G012041722
UPC #
-
Country of Origin
China

Details

Item
Passive Earmuff
Series
V2(TM)
Noise Reduction Rating
25 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S3.19-1974
Earmuff Type
Foldable
For Use With
Conjunction with Bump Caps, Hard Hats without Universal Slots
Electrically Insulated
Yes
Earmuff Style
Neckband
Cup Color
Black/Orange
Includes
Neckband
Compatible Manufacturer Model Number
Ear Muff Style
Behind-the-Neck
Protection Type
Passive
Color
Orange

Description

Passive Earmuff, Earmuff Style Behind-the-Neck, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.