Zoro Homepage

V3(TM) Passive Earmuff, 29 dB NRR, Rigid

  • Mfr # 263-V3HB

  • Zoro # G512486023


product price: $17.69
/pr

Key Features

Series
V3(TM)
Noise Reduction Rating
29 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263-V3HB
Zoro #
G512486023
UPC #
-
Country of Origin
China

Details

Item
Passive Earmuff
Series
V3(TM)
Noise Reduction Rating
29 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S3.19-1974
Earmuff Type
Rigid
Cup Color
Black/Red
Band Material
Thermoplastic
Electrically Insulated
Yes
Earmuff Style
Over-the-Head
Includes
Adjustable Headband
For Use With
Workplace Environments
Ear Muff Style
Over-the-Head
Protection Type
Passive
Color
Neon Red

Description

Passive Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 29 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number Not Applicable, For Use With Workplace Environments, Includes Adjustable Headband, Cup Color Black/Red, Series V3(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, Band Material Thermoplastic, Electrically Insulated Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.