Shop PIP
See all product information
Create Account
Vented, Industrial Climbing Helmet w/Mips Brain Protection System for Industrial Safety Helmets, ABS
- Mfr # 280-HP1491RVM-03
- Zoro # G124207801
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP1491RVM-03
- Zoro #
- G124207801
- UPC #
- -
- Country of Origin
- China
- Color
- Orange
Dimensions
- Fits Hat Size
- OS
Description
Ultra lightweight shell made with ABS material provides superior protection, Mips (Multi-directional Impact Protection System) Brain Protection System for Industrial Safety Helmets is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts, EPS foam impact liner helps absorb the forces of front, side, or rear impacts, Includes a 4-point cross-over chin strap with quick release buckle that is adjustable for a safe & secure fit, Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes, Inner suspension includes comfortable padding for above the brow line, Meets ANSI Z89.1-2014 Type II, Class C, Meets clauses 4.2 of EN12492, Compatible with full line of Traverse accessories, Achieved 5-Star Rating by the Virginia Tech Helmet Lab for outstanding performance in reducing linear and rotational impact forces. Vented,Industrial Climbing Helmet w/Mips Brain Protection System for Industrial Safety Helmets,ABS Shell,EPS Foam Impact Liner,HDPE Suspension,Wheel Ratchet Adjustment and 4-Point Chin Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.