Zoro Homepage

Vest, Class 2, Breakaway, Logo 25017A, 2-5X

  • Mfr # 302-0590-OR-2X/5X

  • Zoro # G511228976


product price: $21.15
/ea

Key Features

ANSI Class
Type R Class 2
Material
Mesh, Polyester
Size
2XL-5XL
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0590-OR-2X/5X
Zoro #
G511228976
UPC #
-
Country of Origin
China

Dimensions

Size
2XL-5XL

Details

ANSI Class
Type R Class 2
Material
Mesh, Polyester
Closure Type
Zipper

Description

Vest,Class 2,Breakaway,Logo 25017A,2-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.