Zoro Homepage

Vest, Polyester, High-Visibility Yellow

  • Mfr # 137202

  • Zoro # G708661890


product price: $14.39
/ea

Key Features

Color
Hi-Vis Yellow
ANSI Class
3
Closure Type
Zipper
Gender
Women's
Standards
ANSI Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137202
Zoro #
G708661890
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Women's Safety Vest
Color
Hi-Vis Yellow
ANSI Class
3
Closure Type
Zipper
Gender
Women's
Standards
ANSI Type R Class 3
Features
1 Chest Pocket with 4 Pen Pockets, 1 Internal Lower Pen Pocket, 2 in Two-Tone Tape for Optimum Visibility, 2 Internal Lower Pockets, 2 Lower Flap Pockets, Adjustable Waist for Enhanced Fit, Designed and Sized Specifically for Women, I.D. Pocket and Radio/Cell Pocket, Mic Tabs with Reinforced Stitching, Solid Front and Mesh Back for Breathability, Zipper Closure
Fabric Construction
Mesh; Solid
ANSI Type
Type R
Safety Vest Style
Surveyor's
Pocket Location
Chest, Lower Flap, Radio/Cell
Vest Back Style
Mesh
Vest Front Style
Solid
Includes Microphone Tab
Yes
Back Stripe Pattern
Vertical
Number of Pockets with Closure
3

Description

Vest, ANSI Class 3, Vest Size 2XL, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern Vertical, Number of Pockets with Closure 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.