Zoro Homepage
This item is Discontinued.
No Product Image Available

Vinyl Coated Gloves, Full Coverage, Rust, S, 12PK (Discontinued)

  • Mfr # 61-249L/S
  • Zoro # G9324773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-249L/S
Zoro #
G9324773
UPC #
616314004551
Country of Origin
China

Dimensions

Size
S
Glove Size
S

Details

Item
Coated Gloves
Color
Rust
Glove Coating Material
Vinyl
Glove Coating Coverage
Full
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Application
Ideal for assembly, inspection, parts handling and general maintenance
Thumb Style
Straight
Resists
Abrasions
Coating Coverage
Full
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Vinyl Impregnated Gloves,Ladies,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.