Zoro Homepage
This item is Discontinued.
No Product Image Available

Vinyl Coated Gloves, Full Coverage, Rust, XL, 12PK (Discontinued)

  • Mfr # 61-249M/XL
  • Zoro # G9324618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-249M/XL
Zoro #
G9324618
UPC #
616314004544
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Rust
Glove Coating Material
Vinyl
Glove Coating Coverage
Full
Glove Construction
Seamless Knit
Resists
Abrasions
Application
Ideal for assembly, inspection, parts handling and general maintenance
Thumb Style
Straight
Suggested Use Environment
Dry/Light Oil
Coating Coverage
Full
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Slip-On
Glove Lining Material
Cotton

Description

Vinyl Impregnated Gloves,Mens,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.