Zoro Homepage
This item is Discontinued.
No Product Image Available

Vinyl Coated Gloves, Full Coverage, Yellow, XL, 12PK (Discontinued)

  • Mfr # 59-2115/XL
  • Zoro # G9324478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-2115/XL
Zoro #
G9324478
UPC #
616314004711
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
Vinyl
Glove Coating Coverage
Full
Glove Construction
Seamless Knit
Thumb Style
Straight
Application
Designed for handling small parts or during assembly or inspection
Resists
Abrasions
Suggested Use Environment
Dry/Light Oil
Coating Coverage
Full
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Textured Vinyl Coated Gloves,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.