Washable Cold Protection Gloves, Coated/Insulated, 2XL, Nitrile Palm, Black/Purple
- Mfr # 56-451/XXL
- Zoro # G516312052
product price:Â
$
16.15
/ea
Sold in multiples of 6 for
$96.90
Key Features
Size
2XL
Palm Material
Nitrile
Minimum Temperature
-22 Degrees F
Cuff Style
Knit Wrist
Lining
Elastane/Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-451/XXL
- Zoro #
- G516312052
- UPC #
- 616314230981
- Country of Origin
- Sri Lanka
- Palm Material
- Nitrile
- Minimum Temperature
- -22 Degrees F
- Cuff Style
- Knit Wrist
- Lining
- Elastane/Nylon
- Features
- Resists Abrasion/Cut/Puncture and Tear, Washable
- Color
- Black/Purple
Dimensions
- Size
- 2XL
Description
PIP gloves series: MaxiDry Zero 56-451, 2XL, nitrile palm, nylon/Lycra, black/purple, seamless, knit wrist cuff, nitrile, palm coating coverage, 11.4 in length, resists: abrasion, cut, puncture and tear. The MaxiDry Zero integrates the core values of the MaxiDry brand to bring comfort and liquid repellence together and combine them with our Thermtech technology platform. This technology offers thermal resistance up to -10 DegC/14 DegF inside the glove under high activity with a coating designed to remain flexible for temperature up to -30 DegC /-22 DegF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.