Shop PIP
See all product information
Create Account
Waterproof Poncho, 0.10 mm
- Mfr # 49102/Y
- Zoro # G124211044
product price:Â
$
5.95
/ea
Sold in multiples of 6 for
$35.70
Key Features
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49102/Y
- Zoro #
- G124211044
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- OS
Description
100% Waterproof, Can accommodate most body types, Attached hood
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.