Zoro Homepage

Welding Gloves, Cowhide, M, 12 PK

  • Mfr # 75-2026/M

  • Zoro # G9129701


product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns

Key Features

Application
MIG/TIG
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Liner Material
Unlined
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-2026/M
Zoro #
G9129701
UPC #
616314005602
Country of Origin
India

Dimensions

Glove Size
M
Cuff Length
5

Details

Item
Welding Gloves
Application
MIG/TIG
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Liner Material
Unlined
Cuff Style
Gauntlet
Glove Leather Grade
Regular
Cuff Material
Split Cowhide
Thumb Style
Wing

Description

Welders and Foundry Gloves,M,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.