Welding Gloves, Goatskin Palm, 1 PR
Mfr # 86550/2XL
Zoro # G7751735
product price: $12.55
/prKey Features
Application
MIG/TIG
Glove Back Material
Spandex(R)
Palm Material
Goatskin
Minimum Temperature
Not Rated
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86550/2XL
Zoro #
G7751735
UPC #
-
Country of Origin
India
Dimensions
Glove Size
2XL
Details
Item
Welding Gloves
Application
MIG/TIG
Glove Back Material
Spandex(R)
Palm Material
Goatskin
Minimum Temperature
Not Rated
Thumb Style
Keystone
Cuff Style
Hook And Loop
Glove Leather Grade
Premium
Glove Liner Material
Cotton
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.