Zoro Homepage

Welding Gloves, Goatskin Palm, 1 PR

  • Mfr # 86550/XL

  • Zoro # G7751744


product price: $12.55
/pr

Key Features

Application
MIG/TIG
Glove Back Material
Spandex(R)
Palm Material
Goatskin
Minimum Temperature
Not Rated
Size- Alpha
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86550/XL
Zoro #
G7751744
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Welding Gloves
Application
MIG/TIG
Glove Back Material
Spandex(R)
Palm Material
Goatskin
Minimum Temperature
Not Rated
Cuff Style
Hook And Loop
Thumb Style
Keystone
Glove Leather Grade
Premium
Glove Liner Material
Cotton

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.