Welding Gloves, Goatskin, S, 12 PK
Mfr # 75-4854/S
Zoro # G9129710
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
Key Features
Application
MIG/TIG
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Wing
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-4854/S
Zoro #
G9129710
UPC #
616314009204
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Welding Gloves
Application
MIG/TIG
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Wing
Cuff Style
Gauntlet
Glove Liner Material
Unlined
Description
Welders and Foundry Gloves,S,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.