Welding Gloves, Goatskin, XL, 12 PK
Mfr # 75-4854/XL
Zoro # G9129692
product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Application
MIG/TIG
Glove Back Material
Goatskin
Palm Material
Goatskin
Glove Leather Grade
Superior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-4854/XL
Zoro #
G9129692
UPC #
616314009235
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Cuff Length
4.5"
Details
Item
Welding Gloves
Application
MIG/TIG
Glove Back Material
Goatskin
Palm Material
Goatskin
Glove Leather Grade
Superior
Cuff Style
Gauntlet
Glove Liner Material
Unlined
Cuff Material
Split Cowhide
Thumb Style
Wing
Description
Welders and Foundry Gloves,XL,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.