Welding Gloves, L, Grain Goatskin Leather/Split Cowhide Leather Thread, Off-White, Fleece Lining
Mfr # 6143/L
Zoro # G616311269
product price: $15.15
/eaSold in multiples of 12 for $181.80
Key Features
Palm Material
Leather
Glove Size
L
Cuff Length
4
Glove Leather Grade
Premium
Cuff Material
Split Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6143/L
Zoro #
G616311269
UPC #
662909002631
Country of Origin
China
Dimensions
Glove Size
L
Cuff Length
4
Details
Palm Material
Leather
Glove Leather Grade
Premium
Cuff Material
Split Cowhide Leather
Glove Liner Material
Fleece
Application
MIG
Thumb Style
Straight
Cuff Style
Gauntlet
Description
PIP welding gloves series: 6143, L size, premium grain goat skin leather palm, grain goatskin Leather/Split cowhide leather back/Kevlar thread, off-white, reinforced straight thumb style, fleece lining, gauntlet cuff, 11-1/2 in length, resists: flame and heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.