Welding Gloves, Large, Premium Grain Top Grain Elkskin Thread, Yellow, Cotton/Foam Lining
Mfr # 9060/L
Zoro # G416311193
product price: $47.59
/eaSold in multiples of 6 for $285.54
Key Features
Glove Back Material
Leather
Cuff Style
Gauntlet
Glove Size
Large
Application
Stick
Glove Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9060/L
Zoro #
G416311193
UPC #
662909006554
Country of Origin
China
Dimensions
Glove Size
Large
Details
Glove Back Material
Leather
Cuff Style
Gauntlet
Application
Stick
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Straight
Glove Liner Material
Cotton Foam
Cuff Material
Split Cowhide leather
Description
PIP Ironcat welding gloves series: 9060, large, premium grain top grain elk skin leather palm, premium grain top grain elkskin Leather/Kevlar thread, yellow, reinforced straight thumb/welted fingers, cotton/foam, gauntlet cuff, 14 in L, resists: heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.