Welding Gloves, XL, Grain Goatskin Leather/Split Cowhide Leather Thread, Off-White, Fleece Lining
Mfr # 6143/XL
Zoro # G016311234
product price: $15.15
/eaSold in multiples of 12 for $181.80
Key Features
Glove Back Material
Split Cowhide
Glove Leather Grade
Premium
Glove Liner Material
Fleece
Palm Material
Goatskin
Cuff Material
Split Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6143/XL
Zoro #
G016311234
UPC #
662909002648
Country of Origin
China
Dimensions
Glove Size
XL
Cuff Length
4
Details
Glove Back Material
Split Cowhide
Glove Leather Grade
Premium
Glove Liner Material
Fleece
Palm Material
Goatskin
Cuff Material
Split Cowhide Leather
Cuff Style
Gauntlet
Thumb Style
Straight
Application
MIG
Description
PIP welding gloves series: 6143, extra-large size, premium grain goat skin leather palm, grain goatskin Leather/Split cowhide leather back/Kevlar thread, off-white, reinforced straight thumb style, fleece lining, gauntlet cuff, 11-3/4 in length, resists: flame and heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.