Welding Gloves, XL, Premium Top Grain Kidskin Leather, Off-White, Unlined Lining, Gauntlet Cuff
Mfr # 6141/XL
Zoro # G916311198
product price:Â $11.59
/ea
Sold in multiples of 6 for $69.54
Key Features
Cuff Style
Gauntlet
Thumb Style
Straight
Palm Material
Leather
Glove Back Material
Leather
Glove Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6141/XL
Zoro #
G916311198
UPC #
662909003362
Country of Origin
China
Dimensions
Glove Size
XL
Cuff Length
4
Details
Cuff Style
Gauntlet
Thumb Style
Straight
Palm Material
Leather
Glove Back Material
Leather
Glove Leather Grade
Premium
Glove Liner Material
Unlined
Application
TIG
Cuff Material
Split Cowhide Leather
Description
PIP Ironcat welding gloves series: 6141, extra-large, premium top grain kid skin leather palm, premium top grain kidskin leather, off-white, gunn cut/straight thumb, unlined, gauntlet cuff, 12-1/2 in L, resists: flame and heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.