Zoro Homepage

Windbreaker, 100% Polyester, Hi-Viz Lime Yellow, Xl

  • Mfr # 333-WBLY-XL

  • Zoro # G1283996


product price: $26.59
/ea

Key Features

Material
100% Polyester
Size
Xl
Color
Hi-Viz Lime Yellow
Front Closure Type
Snap Front
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-WBLY-XL
Zoro #
G1283996
UPC #
616314074189
Country of Origin
China

Dimensions

Size
Xl
Length
48 cm

Details

Item
Windbreaker
Material
100% Polyester
Color
Hi-Viz Lime Yellow
Front Closure Type
Snap Front
Number of Pockets
2
Closure Type
Snap Front
Lining Material
Nylon Taffeta
Standards
ANSI Clothing R3, ANSI Type Class R3, TAA Comp 0
Gender
Unisex
Water-Resistant
Water Resistant

Description

Class 3,Wind Breaker With Kasheer Lining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.