
Windbreaker, 100% Polyester, Hi-Viz Orange, 3XL
Mfr # 333-WBOR-3X
Zoro # G0636804
product price: $27.85
/eaKey Features
Material
100% Polyester
Size
3XL
Color
Hi-Viz Orange
Front Closure Type
Snap Front
Closure Type
Snap Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-WBOR-3X
Zoro #
G0636804
UPC #
616314089749
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Windbreaker
Material
100% Polyester
Color
Hi-Viz Orange
Front Closure Type
Snap Front
Closure Type
Snap Front
Lining Material
Nylon Taffeta
Insulated for Cold Conditions
Yes
Gender
Unisex
Water-Resistant
Water Resistant
Description
Class 3,Wind Breaker With Kasheer Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.