Women's Ripstop Long Sleeve
- Mfr # 385WFRHS
- Zoro # G722917072
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Number of Pockets
2
Closure Type
Buttons
ANSI Class
2
Pattern
Stripes
Pocket Location
Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385WFRHS
- Zoro #
- G722917072
- UPC #
- 848309037118
- Country of Origin
- China
Dimensions
- Sleeve Length Type
- Long
- Sleeve Length
- 25 1/2 in
- Size - Body Type
- Regular
- Maximum Waist Size
- 43 in
- Maximum Chest Size
- 48 in
- Size
- XL
- Minimum Chest Size
- 46 in
- Minimum Waist Size
- 40 in
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ANSI Class 2, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Structured, Color Navy/Orange, Fabric Weight 6 oz, Closure Type Buttons, Gender Women's, High-Visibility Yes, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Chest, Protection Type Not Applicable, Size XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.