Women's Ripstop Long Sleeve T-Shirt
- Mfr # 385-FRRSW
- Zoro # G222916995
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Minimum Waist Size
36 in
Features
Radial Loops on Both Shoulders
Sleeve Length
27 1/2 in
Pocket Location
Chest
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRRSW
- Zoro #
- G222916995
- UPC #
- 198987012120
- Country of Origin
- China
Dimensions
- Minimum Waist Size
- 36 in
- Sleeve Length
- 27 1/2 in
- Size
- XL
- Maximum Waist Size
- 36 in
- Maximum Chest Size
- 41 1/2 in
- Size - Body Type
- Regular
- Minimum Chest Size
- 41 1/2 in
- Sleeve Length Type
- Long
- Fits Chest Size
- Radial Loops on Both Shoulders
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ANSI Class Not Rated, ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Structured, Color Navy, Fabric Weight 6 oz, Features Radial Loops on Both Shoulders, Closure Type Buttons, Gender Women's, High-Visibility No, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 41 1/2 in, Maximum Waist Size 36 in, Minimum Chest Size 41 1/2 in, Minimum Waist Size 36 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 2, Pattern Solid, Pocket Location Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.