Women's Ripstop Long Sleeve T-Shirt
Mfr # 385-FRRSW
Zoro # G622917073
product price: $102.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385-FRRSW
Zoro #
G622917073
UPC #
198987012205
Country of Origin
China
Description
ANSI Class Not Rated, ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Structured, Color Navy, Fabric Weight 6 oz, Features Radial Loops on Both Shoulders, Closure Type Buttons, Gender Women's, High-Visibility No, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 43 1/2 in, Maximum Waist Size 38 in, Minimum Chest Size 43 1/2 in, Minimum Waist Size 38 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 2, Pattern Solid, Pocket Location Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.