Women's Short Sleeve T-Shirt
- Mfr # 385-FRSSW
- Zoro # G222917046
product price:Â
$
39.85
/ea
Key Features
Number of Pockets
1
Shirt Style
T-Shirt
Moisture-Wicking
No
Minimum Chest Size
43 1/2 in
ANSI Class
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRSSW
- Zoro #
- G222917046
- UPC #
- 198987010201
- Country of Origin
- China
- Color
- Tan
- Number of Pockets
- 1
- Shirt Style
- T-Shirt
- Moisture-Wicking
- No
- ANSI Class
- Not Rated
- Fabric Weight
- 6.5 oz
- Stitching Material
- Aramid
- Neck Style
- Crew Neck
- Pattern
- Solid
- Closure Type
- Pullover
- Collar Style
- Crew Neck
- ATPV Rating
- 10.6 cal/sq cm
- Gender
- Women's
- Material Trade Name
- Aramid
- Item
- Flame Resistant Shirt
- Pocket Location
- Chest
- High-Visibility
- No
- Standards
- NFPA 2112-2023, NFPA 70E, OEKO-TEX(R) Standard 100
- Cuff Style
- Open
- Features
- 100% Cotton Interlock Knit FR, Lightweight
- Front Closure
- Pullover
- Wire Color
- Tan
Dimensions
- Minimum Chest Size
- 43 1/2 in
- Size - Body Type
- Regular
- Sleeve Length Type
- Short
- Maximum Chest Size
- 43 1/2 in
- Minimum Waist Size
- 38 in
- Size
- 2XL
- Sleeve Length
- 4 in
- Maximum Waist Size
- 38 in
- Fits Chest Size
- 100% Cotton Interlock Knit FR, Lightweight
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Tan, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Lightweight, Closure Type Pullover, Gender Women's, High-Visibility No, Flame Resistant Shirt, Material Trade Name Aramid, Maximum Chest Size 43 1/2 in, Maximum Waist Size 38 in, Minimum Chest Size 43 1/2 in, Minimum Waist Size 38 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.